Beli modem wifi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Huawei Modem Wifi 4Gatribut:
- Huawei Type: LTE Mobile Wifi E5576-606
- Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
- Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
- Battery Capacity (mAh): 1500
- Application: Hi Link Smart App
- Supported OS: Supporting Windows, MAC, Android, IOS
- Wi-Fi Range (m): 10
- Wireless Standard (b/g/n): 802.11
- NISO Cable Duct Slotted PMD Pro Series (Kabel Duct Berslot PMD Pro Series)atribut:
- Color: Grey
- Length (m): 1.7
- Dimension (HxW) (mm): 45x45
- Mikrotik Wireless RouterDeskripsi:The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.atribut:
- Operating System: RouterOS
- Cooling Type: Passive
- tp-link Dual-Band Gigabit Wi-Fi 6 RouterDeskripsi:Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time. Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.** Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
- Power (V/A): 12/2.5
- Processor: 1.5GHz Triple-Core CPU
- Protocols: IPv4IPv6
- USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
- tp-link 300 Mbps Wireless N 4G LTE RouterDeskripsi:300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.atribut:
- Frequency (GHz): 2.4
- Certification: CE, RoHS
- Dynamic DNS: DynDns, NO-IP
- Operating Modes: 3G/4G Router, Wireless Router
- Phoenix Contact ModemDeskripsi:Industrial analog modem for assembly on EN DIN rails. Worldwide access to industrial PCs, machines and systems. Serial RS-232 interface, 3-way electrical isolation, supply voltage 24 V DC.atribut:
- Degree of Protection: IP20
- Depth (mm): 114.5
- Electromagnetic Compatibility: Conformance with EMC Directive 2014/30/EU
- Height (mm): 99
- Test Voltage Data Interface/Power Supply: 1.5 kVrms (50 Hz, 1 min.)
- tp-link Wireless MU-MIMO WiFi Router AC1200Deskripsi:AC1200 Dual Band WiFi Meets Your Smooth Network NeedsThe Archer C64 allows you to connect more devices and stream simultaneously with its dual 2.4GHz and 5GHz bands. The 2.4GHz band provide reliable connections for sending emails, web browsing and other simple tasks. The 5GHz band delivers speed up to 867Mpbs, great for media-intense applications like video streaming and online gaming†. With a lag-free connection, you will never miss out again.Take Your Network Security to the Next LevelThe latest WiFi security protocol, WPA3, brings new capabilities to improve cybersecurity in personal networks. More secure encryption in WiFi password safety and enhanced protection against brute-force attacks combine to safeguard your home WiFi.Extensive WiFi Coverage Throughout Your HomeWith 4 high-performance external antennas, Archer C64 boosts WiFi signals throughout your home. Beamforming technology detects devices and concentrates wireless signal strength towards them, particularly for previously hard to reach outlets.Simultaneously Streaming to Multiple Devices with MU-MIMOAC1200 WiFi with MU-MIMO‡, it establishes multiple simultaneous connection for you to enjoy higher speeds and greater stability. No more bandwidth congestion or latency. Enjoy non-stop entertainment on all your devices — lag free.10 × Faster — Wired or WirelessGigabit Ethernet ports (1 WAN+ 4 LAN) deliver speeds up to 10 × faster than standard Ethernet connections. Plug in your PCs, smart TVs, and game consoles for fast and reliable connections.Archer C64 is your best choice for high-performance Gigabit network entry, with a competitive price advantage, full Gigabit Ethernets ports drive your devices to peak performance.Package Content:- Wireless Router Archer C64- Power Adapter- RJ45 Ethernet Cable- Quick Installation Guideatribut:
- Standards and Protocols: Wi-Fi 5 | IEEE 802.11ac/n/a 5 GHz; IEEE 802.11n/b/g 2.4 GHz
- Working Modes: Router Mode, Access Point Mode
- WiFi Encryption: WPA, WPA2, WPA3, WPA/WPA2-Enterprise (802.1x)
- Processor: 1.2GHz CPU
- Buttons: WPS/Reset Button
- Dimensions (WxDxH) (mm): 120x120x27.9
- Ethernet Ports: 1x Gigabit WAN Port; 4x Gigabit LAN Ports
- Power: 12V = 1A
- Protocols: IPv4; IPv6
- WiFi Speeds: AC1200 | 5 GHz: 867 Mbps (802.11ac); 2.4 GHz: 400 Mbps (802.11n)
Daftar Harga modem wifi Terbaru October 2026
| tp-link Whole Home Mesh Wi-Fi System | Rp599.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp1.399.900 |
| Huawei Modem Wifi 4G | Rp669.900 |
| NISO Cable Duct Slotted PMD Pro Series (Kabel Duct Berslot PMD Pro Series) | Rp41.900 |
| tp-link Wireless N Router | Rp169.900 |
| Mikrotik Wireless Router | Rp469.900 |
| tp-link Dual-Band Gigabit Wi-Fi 6 Router | Rp2.099.900 |
| tp-link 300 Mbps Wireless N 4G LTE Router | Rp999.900 |
| D-Link Modem EVDO USB Adapter Modem (USB) | Rp969.900 |
| Phoenix Contact Modem | Rp12.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/64P107428220-1.jpg)




/kaP105695730-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)